Shop All Electrical Boxes
Legrand
Deep Device Box, Gang, 1 Gang, Steel
Mfr # V5748
Zoro # G1372104
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Box Type Gang
- Series 500, 700
- Number of Gangs 1
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V5748
- Zoro # G1372104
- UPC # 786776070552
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4 3/4 in |
Width | 2.87 in |
Height | 3 in |
Length (Straight Wireway) | 4.62 in |
Length (In.) | 4 3/4 in |
Overall Depth | 1 7/8 in |
Width (In.) | 2.87 |
Height (In.) | 3 in |
Overall Height | 3 in |
Overall Length | 4 3/4 in |
Product Height US | 3.0 in |
Product Width US | 4.75 in |
Product Depth US | 1.88 in |
Description
Deep Device Box, Series 500, 700, Material of Construction Steel, Number of Channels 2, Box Type Gang, Cover Closure Screw On, Knockouts (2) 1/2 in Trade Size, Color Ivory, Height (In.) 3 in, Length (In.) 4 3/4 in, Width (In.) 2.87, For Use With 500 Raceways, 700 Raceways, Features Fittings Have Removable Covers, Low Profile, Scuffcoat Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Time-Delay, 6/10A, 600V AC, Non-Indicating (ATDR5-6/10)
- QUAIL ELECTRONICS 1M UNIV JUMP B I C14 TO C13R (3514.039)
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-182)
- TORK Electronic Timer, 365 Days Op. Mode, SPDT (DWZ200B)
- LEGRAND Cover, Gray, Steel, 6000 Series, Covers (G6000C)
- LEGRAND Device Plate, 1 Gang, Steel (V6007C-1)
- LEGRAND Cover, White, PVC, 60N2 Series, Covers (40N2C08WH)
- LEGRAND Prewired Raceway, 12 Outlets, 15 Amps (V20GB606TRUSB)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- LEGRAND Deep Switch and Receptacle Box, Ivory (V5744S)
- LEGRAND Raceway, Series CableSmart, 8 ft., White (40N2B08WH)
- Legrand Electrical Boxes