Shop All Electrical Raceways
Legrand
Data Box, Ivory, Boxes
Mfr # PDB2CMV
Zoro # G1871213
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series PN03, PN05, PN10
- Color Ivory
- Mounting Style Screw On
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # PDB2CMV
- Zoro # G1871213
- UPC # 094701513761
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 5 in |
Width | 5 in |
Height | 3 3/4 in |
Length (Straight Wireway) | 5 in |
Length (In.) | 5 in |
Width (In.) | 5 in |
Height (In.) | 3 3/4 in |
Description
Data Box, Series PN03, PN05, PN10, Material of Construction Non-Metallic, Number of Channels 2, Cover Closure Snap On, Knockouts (1) 1/2 in Trade Size, Color Ivory, Height (In.) 3 3/4 in, Length (In.) 5 in, Width (In.) 5 in, For Use With Eclipse PN03, PN05, PN10 Raceways, Features Accepts Communication And/Or Power Wiring, Datacom Connectivity Options, Easy To Align, Lightweight And Easy To Handle, Snap-On Latching Cover, Mounting Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-1 (B100S1C)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG60V02)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20490901)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- LEGRAND Conduit Connector, Galvanized Steel (5782)
- LEGRAND Tee, Gray, Steel, 3000 Raceway, Tees (G3015E)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- LEGRAND Cover, Ivory, Steel, 6000 Series, Covers (V6000C)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- LEGRAND Tee, Ivory, Steel, Tees (V5715)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441NK)
- Legrand Electrical Raceways