Shop All Raceway Fittings
Legrand
Cover, White, PVC, 60N2 Series, Covers
Mfr # 40N2C08WH
Zoro # G2506271
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fittings Sub-Category Covers
- Color White
- For Use With CableSmart 40N2 Raceways
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 40N2C08WH
- Zoro # G2506271
- UPC # 786776136364
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1/2 in |
Length | 96 in |
Width | 2 3/16 in |
Length (Straight Wireway) | 96 in |
Length (In.) | 96 |
For Raceway Width | 4 in |
Width (In.) | 4 |
For Raceway Width x Height | 2 in x 4 in |
Height (In.) | 2 |
For Raceway Height | 2 in |
Depth | 0.50" |
Description
Cover, Series CableSmart 40N2, For Raceway Width x Height 2 in x 4 in, Cover Type Snap On; Latching, Number of Channels 2, Material PVC, Height 1/2 in, Length 96 in, Width 2 3/16 in, Color White, For Use With CableSmart 40N2 Raceways, Features Use with 40N2B08 Base, Standards Complies with Flammability Requirements of UL-5A, File E90378 Guide RJTX, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, Meets Section 12-1600 of CEC, PEP, RoHS, UL Listed for up to 600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206050)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- DAYTON Round Legend Insert, Stop (32J081)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 1 Gang, Rectangular, Stainless Steel, Blank (SS309B)
- LEGRAND Device Plate, Gray, Steel, Plates (G4047C-2)
- LEGRAND Blank End, Ivory, Steel, Ends (V3010B)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- LEGRAND Device Box, Ivory, Boxes (2347)
- LEGRAND Blank End, Ivory, PVC, Ends (PN10F20V)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- Legrand Raceways