Shop All Electrical Raceways
Legrand
Cover, Steel, 3000 Series, Covers
Mfr # V3000CE
Zoro # G3487836
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 1, 2
- Finish Unfinished
- Series 3000
- Color Ivory
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V3000CE
- Zoro # G3487836
- UPC # 786776105209
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 60 in |
Width | 2 3/4 in |
Height | 1/4 in |
Length (Straight Wireway) | 60 in |
Width (In.) | 2.75 |
Length (In.) | 60 |
For Raceway Width | 2 3/4 in |
Height (In.) | 0.25 |
For Raceway Height | 1 1/2 in |
For Raceway Width x Height | 2 3/4 in x 1 1/2 in |
Overall Length | 60 in |
Overall Width | 2 3/4 in |
Overall Height | 1/4 in |
Depth | 0.25 in |
Product Width US | 60.0 in |
Product Depth US | 0.25 in |
Product Height US | 2.75 in |
Description
Cover, Series 3000, For Raceway Width x Height 2 3/4 in x 1 1/2 in, Cover Type Snap On; Latching, Number of Channels 1, 2, Material Steel, Height 1/4 in, Length 60 in, Width 2 3/4 in, Color Ivory, For Use With 3000 Raceways, Features Power or Data/Communication Devices can be Wired Into the Raceway for a Flush Appearance Satisfying Both Aesthetic and Functional Requirements, Provides Wiring Capacities for Small to Medium Size Installations, Standards File E4376: Guide RJBT/RJBT7, PEP, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Latch Kit, Assembly (WAL2A)
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK25 (V226 3/8-25)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Wall-Trak (PW2CACF)
- SQUARE D Control Transformer, 1000 VA UL; 1000 VA CSA; 1000 VA NOM; 630 VA, Not Rated, 115 °C (9070T1000D37)
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- LEGRAND Blank End, Gray, Steel, Ends (G4010B)
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- LEGRAND Raceway, Series Eclipse PN03, 8 ft., Ivory (PN03L08V)
- LEGRAND Prewired Raceway, 12 Outlets, 15 Amps (V20GB606TRUSB)
- LEGRAND Wire Clip, White, Steel, Clips (G3000WC)
- Legrand Raceways