Shop All Electrical Raceways
Legrand
Cover, Ivory, Steel, 2400 Series, Covers
Mfr # V2400C
Zoro # G2210232
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1, 2
- Finish Unfinished
- Series 2400
- Color Ivory
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V2400C
- Zoro # G2210232
- UPC # 786776094572
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 60 in |
Width | 1 15/16 in |
Height | 1/4 in |
Length (Straight Wireway) | 5 ft |
Height (In.) | 0.25 |
Length (In.) | 60 |
For Raceway Width | 1 7/8 in |
For Raceway Height | 7/8 in |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
Width (In.) | 1.9 |
Overall Width | 1 15/16 in |
Overall Length | 60 in |
Overall Height | 1/4 in |
Depth | 0.25 in |
Product Width US | 60.0 in |
Product Height US | 2.0 in |
Product Depth US | 0.25 in |
Description
Cover, Series 2400, For Raceway Width x Height 1 7/8 in x 7/8 in, Cover Type Snap On; Latching, Number of Channels 1, 2, Material Steel, Height 1/4 in, Length 60 in, Width 1 15/16 in, Color Ivory, For Use With 2400 Raceways, Standards File E4376: Guide RJBT/RJBT7, PEP, RoHS, Finish Unfinished, For Raceway Height 7/8 in, For Raceway Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Keyswtch Open/Close with Stp, Keyed Alike (1KXS-KA)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange (500791)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 7-1/4 in H, 3 in D (E4SPBG)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- LEGRAND Cover, Gray, 3000 Series, Covers (G3000CE)
- LEGRAND Raceway, Series 500, 10 ft., Ivory (V500)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- Legrand Electrical Raceways