Shop All Raceway Fittings
Legrand
Cover, Ivory, PVC, 40N2 Series, Covers
Mfr # 40N2C08V
Zoro # G3149605
product price: $42.95
/ea
$42.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Color Ivory
- For Use With CableSmart 40N2 Raceways
- Material PVC
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 40N2C08V
- Zoro # G3149605
- UPC # 786776136357
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 1/2 in |
Length | 96 in |
Width | 2 3/16 in |
Length (Straight Wireway) | 96 in |
For Raceway Width | 4 in |
For Raceway Height | 2 in |
Length (In.) | 96 |
For Raceway Width x Height | 2 in x 4 in |
Height (In.) | 2 |
Width (In.) | 4 |
Depth | 0.50" |
Description
Cover, Series CableSmart 40N2, For Raceway Width x Height 2 in x 4 in, Cover Type Snap On; Latching, Number of Channels 2, Material PVC, Height 1/2 in, Length 96 in, Width 2 3/16 in, Color Ivory, For Use With CableSmart 40N2 Raceways, Features Use with 40N2B08 Base, Standards Complies with Flammability Requirements of UL-5A, File E90378 Guide RJTX, Fittings: File E90377 Guide RJYT, Meets Article 388 of NEC, Meets Section 12-1600 of CEC, PEP, RoHS, UL Listed for up to 600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JLS030)
- MARUSON UPS System, 2000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-2000LCD)
- HILLSDALE TERMINAL 26-19 IDC Connector Red UR2, PK500 (20252)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781)
- LEGRAND Connection Cover, Ivory, Steel, 700 Series (V706)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (411)
- LEGRAND Blank End, Ivory, PVC, Ends (PN10F20V)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781A)
- WIREMOLD Flat Elbow Fitting, Ivory, PVC (2711)
- Legrand Raceways