Shop All Raceway Fittings
Legrand
Cover Clip, Ivory, PVC, PN03 Series, Clips
Mfr # PN03F06V
Zoro # G1501543
original price:
$1.69
5% off
new price: $1.59
/ea
Sold in multiples of 2 for $3.18
$3.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Clips
- Number of Channels 1, 2
- For Use With Eclipse PN05 Raceways Fittings, Eclipse PN10 Raceways Fittings
- Series PN03, PN05, PN10
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PN03F06V
- Zoro # G1501543
- UPC # 786776015157
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 in |
Width | 13/16 in |
Height | 1/2 in |
Length (Straight Wireway) | 1 in |
For Raceway Height | 1/2 in |
Length (In.) | 1 |
Width (In.) | 0.812 |
For Raceway Width x Height | 13/16 in x 1/2 in |
For Raceway Width | 13/16 in |
Height (In.) | 0.5 |
Description
Cover Clip, Series PN03, PN05, PN10, For Raceway Width x Height 13/16 in x 1/2 in, Cover Type Snap On; Latching, Number of Channels 1, 2, Material Plastic, Height 1/2 in, Length 1 in, Width 13/16 in, Color White, For Use With Eclipse PN03 Raceways Fittings, Eclipse PN05 Raceways Fittings, Eclipse PN10 Raceways Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Pnp Xuk (XUK5APANM12)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 1-1/2" Trade Size (SGBS-385CL)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F22104)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec., Base Type: Octal (24EP38)
- LEGRAND Device Plate, Gray, Steel, Plates (G4047C-2)
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- LEGRAND Tee, Ivory, PVC, 400 Series, Tees (415)
- LEGRAND Internal Corner Coupling, Ivory (V3017TCE)
- LEGRAND Flat Elbow, Black, Steel, Elbows (OFR11)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- PANDUIT Cover, Off White, PVC, T-70 Series, Covers (T70CIW8)
- Legrand Raceway Fittings