Shop All Raceway Fittings
Legrand
Cover Clip, Ivory, PVC, 2300 Series, Clips
Mfr # 2306
Zoro # G1064253
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Clips
- Color Ivory
- For Use With 2300 Fittings, 400 Fittings, 800 Fittings
- Material PVC
- Mounting Snap on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # 2306
- Zoro # G1064253
- UPC # 786776051049
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 5 1/2 in |
Length (Straight Wireway) | 2 in |
Raceway Length | 5 1/2 in |
Raceway Width | 2 1/4 in |
For Raceway Width | 2 1/4 in |
Width | 5 in |
Height | 2 in |
For Raceway Height | 11/16 in |
For Raceway Width x Height | 2 1/4 in x 11/16 in |
Length (In.) | 2 |
Raceway Height | 11/16 in |
Description
Cover Clip, Series 2300, For Raceway Width x Height 2 1/4 in x 11/16 in, Cover Type Snap On; Latching, Number of Channels 1, 2, Material PVC, Height 2 in, Length 5 1/2 in, Width 5 in, Backing -, Color Ivory, For Use With 2000D Fittings, 2300 Fittings, 400 Fittings, 800 Fittings, Includes -, Mounting Snap On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (P0202499S-RH-EKIT)
- RACO Rgd/Imc Compression Connector 1-1/2" Steel (1808)
- LEGRAND Extra Deep Device Box, PVC, Boxes (2348)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- LEGRAND Tee, Ivory, PVC, 800 Series, Tees (815)
- LEGRAND Blank Faceplate, Ivory, PVC, Faceplates (5507B)
- LEGRAND Wire Clip, Ivory, PVC, Clips (800WC)
- LEGRAND GFCI/Decora/Styleline Cover, Ivory (5507R)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- Legrand Raceways