Shop All Electrical Raceways
Legrand
Cover Clip, Gray, Steel, 3000 Series, Clips
Mfr # G3006E
Zoro # G3177106
product price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1, 2
- Finish Unfinished
- Series 3000
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # G3006E
- Zoro # G3177106
- UPC # 786776089622
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2 13/16 in |
Width | 3/4 in |
Height | 1/2 in |
Length (Straight Wireway) | 2.81 in |
Width (In.) | 0.75 |
For Raceway Height | 1 1/2 in |
Length (In.) | 2.81 |
For Raceway Width | 2 3/4 in |
Height (In.) | 0.5 |
For Raceway Width x Height | 2 3/4 in x 1 1/2 in |
Overall Width | 3/4 in |
Overall Length | 2 13/16 in |
Overall Height | 1/2 in |
Description
Cover Clip, Series 3000, For Raceway Width x Height 2 3/4 in x 1 1/2 in, Cover Type Snap On; Latching, Number of Channels 1, 2, Material Steel, Height 1/2 in, Length 2 13/16 in, Width 3/4 in, Color Gray, For Use With 3000 Raceways, Standards Base and Blank Cover: Meets Article 386 of NEC, File E4376 Guide RJBT, Fittings: File E41751 Guide RJPR, Meets Section 12-600 of CEC, PEP, RoHS, Finish Unfinished, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Almond (WS2000NLA)
- MURR ELEKTRONIK RMMDU 11/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 8 A, 1 C/O contact - 12 mm screw terminal (51120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC011)
- REIKU Gripping Clamp, 2.040in, Black, Polyamide 6 (PASSB-52M)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- LEGRAND Raceway, Series 1500, 10 ft., Gray (1500-10)
- LEGRAND Entrance End, Ivory, Steel, Ends (V3010AE)
- LEGRAND Conduit Connector, Galvanized Steel (5782)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- WIREMOLD T-Fitting Mtl Raceway Iv (B-16)
- Legrand Raceways