Shop All Raceway Fittings
Legrand
Coupling, Ivory, Steel, Couplings
Mfr # 5701
Zoro # G0861935
product price: $0.72
/ea
Sold in multiples of 10 for $7.20
$7.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplings
- Color Ivory
- For Use With 700 Raceways, 500 Raceways
- Material Steel
- Number of Channels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 5701
- Zoro # G0861935
- UPC # 786776086423
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 in |
Length (Straight Wireway) | 2 in |
For Raceway Height | 3/4 in |
Length (In.) | 2 |
For Raceway Width x Height | 3/4 in x 21/32 in |
For Raceway Width | 3/4 in |
Raceway Height | 3/4 in |
Overall Length | 2 in |
Raceway Width | 3/4 in |
Description
Coupling, Series 500, 700, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 3/4 in x 21/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Backing -, Compatible with Product Type 500 Raceways, 700 Raceways, Includes (1) Coupling, Overall Length 2 in, Standards ADA Compliant, cULus Listed, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- MIDWEST FASTENER 25, 7 PK (63206)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X2WPW6)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 10kA at 125V AC (BP/MDL-1)
- LEGRAND Device Box, Ivory, Boxes (2347)
- LEGRAND GFCI/Decora/Styleline Cover, Ivory (5507R)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (817)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- LEGRAND Blank End, Ivory, PVC, Ends (2310B)
- LEGRAND Flat Elbow, Black, Steel, Elbows (OFR11)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- Legrand Raceway Fittings