Shop All Electrical Raceways
Legrand
Coupling, Ivory, Steel, 2400 Series
Mfr # 2401
Zoro # G2577793
Sold in multiples of 5 for $5.75
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Series 2400
- Color Ivory
- Mounting Style Screw On
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # 2401
- Zoro # G2577793
- UPC # 786776094701
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 2 in |
Width | 2 in |
Height | 1/2 in |
Length (Straight Wireway) | 2 in |
Length (In.) | 2 |
Overall Length | 2 in |
Height (In.) | 0.5 |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
For Raceway Width | 2 in |
Overall Height | 1/2 in |
For Raceway Height | 1 in |
Width (In.) | 1.9 |
Overall Width | 2 in |
Description
Coupling, Series 2400, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Mounting Style Screw On, Compatible with Product Type 2400 Raceways, Features Joins Lengths of 2400B Base Together, Includes (1) Coupling, Overall Height 1/2 in, Overall Length 2 in, Overall Width 2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB54-73)
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- ERICSON Electrical Box, Outlet Box, 1 Gang (6029B)
- LEGRAND Full Capacity Tee, Ivory, Steel, Tees (V4015)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- LEGRAND Raceway, Series Eclipse PN03, 8 ft., Ivory (PN03L08V)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- LEGRAND Raceway, Series 1500, 10 ft., Gray (1500-10)
- LEGRAND Raceway, Series 3000, 10 ft., Ivory (V3000B)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- Legrand Electrical Raceways