Shop All Electrical Raceways
Legrand
Coupling, Ivory, PVC, 300 Series, Couplings
Mfr # 306
Zoro # G1493502
product price: $0.99
/ea
Sold in multiples of 2 for $1.98
$1.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series 300
- Color Ivory
- Material Non-Metallic
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 306
- Zoro # G1493502
- UPC # 786776041866
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 1 in |
Width | 1/2 in |
Height | 1/4 in |
Length (Straight Wireway) | 1 in |
Overall Height | 1/4 in |
Overall Length | 1 in |
Height (In.) | 0.375 |
Length (In.) | 1 |
Overall Width | 1/2 in |
Width (In.) | 0.5 |
Description
Coupling, Series 300, Material Non-Metallic, Color Ivory, Number of Channels 1, Compatible with Product Type 300 Raceways, Overall Height 1/4 in, Overall Length 1 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (HBL5361W)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 160mA, 250V AC, 35A at 250V AC, 5 PK (S500-160-R)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (16V988)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6-A)
- LEGRAND Device Box, Steel, Boxes (V2448-2)
- LEGRAND Cover, Steel, 3000 Series, Covers (V3000CE)
- LEGRAND Raceway, Series 500, 10 ft., Ivory (V500)
- LEGRAND Tee, Gray, Steel, 3000 Raceway, Tees (G3015E)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V518)
- LEGRAND Coupling, Gray, Galvanized Steel, Couplings (4001A)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- Legrand Raceways