Shop All Raceway Fittings
Legrand
Coupling, Gray, Steel, 3000 Series
Mfr # G3001
Zoro # G2974395
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplings
- Color Gray
- For Use With 3000 Raceways
- Material Steel
- Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # G3001
- Zoro # G2974395
- UPC # 786776085273
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 1/4 in |
Length (Straight Wireway) | 2.25 in |
For Raceway Width x Height | 2 3/4 in x 1 15/32 in |
Raceway Width | 2 3/4 in |
For Raceway Width | 2 3/4 in |
For Raceway Height | 1 1/2 in |
Overall Width | 2 1/4 in |
Length (In.) | 2-1/4 |
Overall Height | 2 1/4 in |
Raceway Height | 1 1/2 in |
Overall Length | 2 1/4 in |
Description
Coupling, Series 3000, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Gray, Number of Channels 1, Mounting Style Screw On, Backing -, Compatible with Product Type 3000 Raceways, Includes (1) Coupling, Overall Height 2 1/4 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37D0437B)
- RACO Offset Nipple, Metallic, 2-9/16 In. L (1453)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- LEVITON Wall Switch, 1-Pole, Maintained, Metallic (1221-2KL)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- LEGRAND Wire Clip, 1500 Series Raceway, Clips (1500WC)
- LEGRAND Support Clip, Ivory, Steel, Clips (V5703)
- LEGRAND Distribution Box, Ivory, Steel, Boxes (V5735)
- LEGRAND Tee, Ivory, PVC, 400 Series, Tees (415)
- LEGRAND Toggle Switch Cover, Ivory (5507SW)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Base-Trak(R), Caps (PB3ECA)
- Legrand Raceway Fittings