Shop All Raceway Fittings
Legrand
Connector Fitting, Ivory, Steel, Connectors
Mfr # V6014A
Zoro # G2544482
Free Shipping & Returns
$99.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Connectors
- For Use With 6000 Raceway
- Series 6000
- Color Ivory
- Mounting Style Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # V6014A
- Zoro # G2544482
- UPC # 078677610556
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 12 in |
Length (Straight Wireway) | 12 in |
Length (In.) | 12 |
For Raceway Width | 4 3/4 in |
Overall Length | 12 in |
For Raceway Width x Height | 4 3/4 in x 3 9/16 in |
For Raceway Height | 3 1/2 in |
Description
Connector Fitting, Series 6000, For Raceway Height 3 1/2 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 3 9/16 in, Material Steel, Color Ivory, Mounting Style Screw On, Backing -, Compatible with Product Type 6000 Raceways, Features Has 1-1/4 in, 1-1/2 in and 2 in Trade Size Knockouts in Back and on Each Side, Includes 1 1/2 in Trade Size Knockout, 1 1/4 in Trade Size Knockout, 2 in Trade Size Knockout, Connector, Overall Length 12 in, Standards ADA Compliant, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack Panels, 1Ux19.00, Lt Gray, Steel (P19RP1UP)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947628)
- LEGRAND Cover, Gray, 3000 Series, Covers (G3000CE)
- AC WORKS 15FT 15A 14/3 Medical/ Hospital Grade Power Strip with 4 Outlets (MD203-15)
- LEGRAND Combination Connector, Steel, Connectors (1585)
- LEGRAND Tee, White, Tees (40N2F15WH)
- LEGRAND Shallow Switch and Receptacle Box, Ivory (V5748S)
- LEGRAND Device Plate, 1 Gang, Steel (G6007C-1)
- LEGRAND End Cap, Ivory, 40N2, Caps (40N2F20V)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (PN05F11V)
- LEGRAND Tee, Ivory, Tees (PN05F15V)
- Legrand Raceways