Shop All Raceway Fittings
Legrand
Connection Cover, Ivory, Steel, 700 Series
Mfr # V706
Zoro # G0645206
original price:
$0.99
10% off
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Covers
- Number of Channels 1, 2
- Finish Unfinished
- For Use With 700 Small Raceways, 500 Small Raceways
- Series 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # V706
- Zoro # G0645206
- UPC # 786776070217
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 3/4 in |
Width | 3/4 in |
Height | 3/4 in |
Length (Straight Wireway) | 0.75 in |
Length (In.) | 0.75 |
For Raceway Height | 3/4 in |
Width (In.) | 0.75 |
For Raceway Width | 11/16 in |
For Raceway Width x Height | 21/32 in x 3/4 in |
Height (In.) | 0.75 |
Overall Length | 3/4 in |
Overall Height | 3/4 in |
Overall Width | 3/4 in |
Description
Connection Cover, Series 700, For Raceway Width x Height 21/32 in x 3/4 in, Cover Type Snap On; Latching, Number of Channels 1, 2, Material Steel, Height 3/4 in, Length 3/4 in, Width 3/4 in, Color Ivory, For Use With 500 Small Raceways, 700 Small Raceways, Standards File E4376 Guide RJBT, Fittings: File E4751 Guide RJPR, Meets Article 386 of NEC, Meets Section 12-1600 of CEC, PEP, RoHS, Finish Unfinished, For Raceway Height 3/4 in, For Raceway Width 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Control Station, NOVAL Accessory, Aluminum (XNS-1C)
- EATON BUSSMANN Fuse, Time Delay, 20A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-20)
- HUBBELL Connector, Double Set, Blk, Taper Nose, Male (HBL300MBK)
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- LEGRAND Cover Clip, Ivory, PVC, PN10 Series, Clips (PN10F06V)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-4000)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-2)
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- LEGRAND External Elbow, Ivory, PVC, Elbows (2318)
- BULLDOG WINCH 1/4" NPT Compression Fitting (42045)
- Legrand Raceways