Shop All Duplex Straight Blade Receptacles
Legrand
Combination Device, Tamper-Resistant, 15A
Mfr # NTL885TRNICC6
Zoro # G8034023
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Color Nickel
- Includes Optional Louver
- Special Features Tamper-resistant
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # NTL885TRNICC6
- Zoro # G8034023
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Minimum Wire Size | 14 AWG |
Mount Hole Center-to-Center Height | 4.2 in |
Face Plate Height | 2.6 in |
Overall Depth | 1.3 in |
Maximum Wire Size | 12 AWG |
Depth (U S) | 1.5" |
Height (U S) | 2.75" |
Width (U S) | 1.6" |
Description
Combination Device, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Standards cULus Listed, UL Listed, Voltage Rating 125V AC, Wiring Method Back, Side, AFCI No, Surge Protection No, UL 94 Flammability Rating V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 10ft (P018-010)
- LEVITON Decora Rocker Fan Control Switch White 1 pk (D24SF-1RW)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- FLEX-STRUT Trolley Beam Joint Support (FS-6603 E/G)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRBK)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRNICC12)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RDBCC6)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RNICC6)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RLA)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- Legrand Duplex Straight Blade Receptacles