Shop All Duplex Straight Blade Receptacles
Legrand
Combination Device, Tamper-Resistant, 15A
Mfr # NTL885TRBKCC6
Zoro # G4351115
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Tamper-resistant
- Number of Poles 2
- Includes Optional Louver
- Wiring Combination Combination Duplex Receptacle
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # NTL885TRBKCC6
- Zoro # G4351115
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Mount Hole Center-to-Center Height | 4.2 in |
Face Plate Height | 2.6 in |
Maximum Wire Size | 12 AWG |
Overall Depth | 1.3 in |
Minimum Wire Size | 14 AWG |
Width (U S) | 1.6" |
Height (U S) | 2.75" |
Depth (U S) | 1.5" |
Description
Combination Device, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Thermoplastic, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Tamper Resistant, Standards cULus Listed, UL Listed, Voltage Rating 125V AC, Wiring Method Back, Side, AFCI No, Surge Protection No, UL 94 Flammability Rating V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cam Switch 300Vac 12Amp K +Options (9003K2E005NA)
- WIEGMANN Louver Plate Kit, 8.19 in. Hx9.5 in. W (WAVK0806)
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 180W, 7.5A, DIN Rail (S8VS-18024A)
- LEGRAND Combination Device, Tamper-Resistant, 15A (NTL885TRNICC6)
- LEGRAND USB Charger Recept, 15 A, White, Type A/C (R26USBACW)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RLA)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRW)
- LEGRAND USB Charger Recept, 15 A, Black, Type A/C (R26USBACBK)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY8300RED)
- Legrand Straight Blade Devices