Shop All Voice & Data Jacks
Legrand
Cat3 Rj12 Keystone Jack - White
Mfr # 03801
Zoro # G0214220
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250.0 V
- Number of Poles Double Pole
- Special Features Arc-resistant plastic, dead front design & double wire contact
- Connection Wire Ground
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 03801
- Zoro # G0214220
- UPC # 757120038016
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Wire Size | 4 |
Details
Voltage | 250.0 V |
Number of Poles | Double Pole |
Special Features | Arc-resistant plastic, dead front design & double wire contact |
Connection | Wire Ground |
Number of Wires | 3 |
NEMA Rating | 45107 |
Standard | UL 498 |
Amperage | 30 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 15-30P (8432-P)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY5362GRY)
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- CRYDOM Heat Sink, 2.0 Deg C/W Panel Mount (HS202)
- LEGRAND Cat5E Rj45 Utp Keystone Jack - White (03791)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- LEGRAND Cat5E Rj45 Utp Keystone Jack - Blue (03796)
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- Legrand Voice & Data Jacks