Shop All Electrical Raceways
Legrand
Blank End, Ivory, Steel, Ends
Mfr # V6010B
Zoro # G0848671
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6000
- Color Ivory
- Mounting Style Screw On
- Material Steel
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V6010B
- Zoro # G0848671
- UPC # 786776105537
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Height | 1.5 in |
Overall Height | 1 1/2 in |
Height (In.) | 1.5 |
Details
Item | Blank End |
Series | 6000 |
Color | Ivory |
Mounting Style | Screw On |
Material | Steel |
Standards | ADA Compliant, CSA Certified, UL Listed |
For Use With | 6000 Raceway |
Mounting | Screw |
Fittings Sub-Category | End Fittings |
Compatible with Product Type | 6000 Raceways |
Material of Construction | Steel |
Basic Material | Steel |
Special Features | Gray baked enamel and Ivory ScuffCoat finish. Enamel finish assures durability: can be easily overpainted, makes a scratch resistant surface. Installs as a feeder or header raceway. Ideal for overhead, open spaces and underfloor applications. |
Voltage | 600.0 V |
Type | Raceway |
Standard | cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC. |
Application Sector | Commercial |
Features | For closing open end of 6000 Series Raceway. |
cULus Listed | Yes |
Product Line | Wiremold |
Product Environmental Profile | Yes |
Description
Blank End, Series 6000, Material Steel, Color Ivory, Mounting Style Screw On, Backing -, Compatible with Product Type 6000 Raceways, Includes -, Overall Height 1 1/2 in, Standards ADA Compliant, CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C01C)
- DEL CITY DIV OF ACTUANT Del City 2920 Vinyl Coated Loom Clamps, 1/2" Width, 1 1/4" Diameter, 100 per package (2920)
- SCHNEIDER ELECTRIC Biometric Switch, Momentary, PNP, M12 Conn (XB5S2B2M12)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 300A, 600V AC, Non-Indicating (JTD300)
- LEGRAND Raceway, Series Eclipse PN03, 8 ft., Ivory (PN03L08V)
- LEGRAND Internal Elbow, Steel, Elbows (1517)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V4018)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V511)
- LEGRAND Entrance End, Gray, Steel, Ends (G3010C)
- LEGRAND End Cap, Ivory, 40N2, Caps (40N2F20V)
- D-LINE Raceway, Half Round, TV Drop, 5 ft., White (US/5FT5025W/GR)
- Legrand Raceways