Shop All Raceway Fittings
Legrand
Blank End, Ivory, Steel, Ends
Mfr # V4010B
Zoro # G0242733
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Number of Channels 1
- For Use With 4000 Raceways
- Series 4000
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V4010B
- Zoro # G0242733
- UPC # 786776080506
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 1/4 in |
Width | 4 3/4 in |
Height | 1 1/4 in |
Length (Straight Wireway) | 1.25 in |
Overall Length | 1 1/4 in |
For Raceway Height | 1 3/4 in |
For Raceway Width x Height | 4 3/4 in x 1 3/4 in |
Width (In.) | 4.75 |
Length (In.) | 1-1/4 |
For Raceway Width | 4 3/4 in |
Overall Width | 4 3/4 in |
Overall Height | 1 1/4 in |
Height (In.) | 1.25 |
Depth | 1.38 in |
Product Depth US | 1.38 in |
Product Height US | 1.75 in |
Product Width US | 4.63 in |
Description
Blank End, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 4000 Raceways, Features Has Two 1/2 in Trade Size KOs to Facilitate End Feeding, Includes (1) Blank End Fitting, Overall Height 1 1/4 in, Overall Length 1 1/4 in, Overall Width 4 3/4 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- HUBBELL Blank Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP14FS)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" to 3/8" Stud PK50 (10-108)
- LEGRAND Connection Cover, Ivory, Steel, Covers (V506)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- LEGRAND Blank End, Ivory, Steel, Ends (V3010B)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (417)
- LEGRAND Wire Clip, 1500 Series Raceway, Clips (1500WC)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow, Ivory, Steel, Elbows (HBL518IV)
- Legrand Raceways