Shop All Raceway Fittings
Legrand
Blank End, Ivory, Steel, Ends
Mfr # V3010B
Zoro # G0364034
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Color Ivory
- For Use With 3000 Raceways
- Material Steel
- Mounting Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V3010B
- Zoro # G0364034
- UPC # 078677610525
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 in |
Length (Straight Wireway) | 1.875 in |
Overall Length | 2 in |
Raceway Height | 1 1/2 in |
Raceway Width | 2 3/4 in |
For Raceway Width | 2 3/4 in |
Overall Height | 3/4 in |
Length (In.) | 1-7/8 |
For Raceway Height | 1 1/2 in |
For Raceway Width x Height | 2 3/4 in x 1 15/32 in |
Description
Blank End, Series 3000, For Raceway Height 1 1/2 in, For Raceway Width 2 3/4 in, For Raceway Width x Height 2 3/4 in x 1 15/32 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Backing -, Compatible with Product Type 3000 Raceways, Features Has Concentric 1/2 in and 3/4 in Trade Size Knockouts, Includes 1/2 in Concentric Knockout, 3/4 in Concentric Knockout, Overall Height 3/4 in, Overall Length 2 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Bushing, 37/64" L, 1/2" Conduit (1262DC)
- PANDUIT Cable Tie, 14.5"L, Nylon, Green, PK250 (PLT4H-TL109)
- TRIPP LITE Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- HELI-TUBE 3/4 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-25)
- LEGRAND GFCI/Decora/Styleline Cover, Ivory (5507R)
- LEGRAND Box Connector, Ivory, Steel, Connectors, PK2 (5781A)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- LEGRAND Blank End Fitting, Ivory, PVC, Ends (PN03F20V)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- LEGRAND Distribution Box, Ivory, Steel, Boxes (V5735)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Super Base-Trak(R), Caps (PS3EC)
- Legrand Raceways