Shop All Raceway Fittings
Legrand
Blank End, Ivory, Steel, Ends
Mfr # V2410B
Zoro # G1372174
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Number of Channels 2
- For Use With 2400 Raceways
- Series 2400
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # V2410B
- Zoro # G1372174
- UPC # 786776094732
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 1 1/4 in |
Width | 2 in |
Height | 3/4 in |
Length (Straight Wireway) | 1.25 in |
For Raceway Width | 2 in |
For Raceway Height | 1 in |
Overall Length | 1 1/4 in |
For Raceway Width x Height | 1 7/8 in x 7/8 in |
Overall Width | 2 in |
Width (In.) | 1.9 |
Length (In.) | 1-1/4 |
Height (In.) | 0.75 |
Overall Height | 3/4 in |
Description
Blank End, Series 2400, For Raceway Height 1 in, For Raceway Width 2 in, For Raceway Width x Height 1 7/8 in x 7/8 in, Material Steel, Color Ivory, Number of Channels 2, Mounting Style Snap On, Compatible with Product Type 2400 Raceways, Includes (1) Blank End Fitting, Overall Height 3/4 in, Overall Length 1 1/4 in, Overall Width 2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB2X1BGA-C)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- KNIPEX End Ferrules, 8 AWG (10mm2) Non-, PK100 (97 99 397)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-3RQ1-A2)
- LEGRAND Extra Deep Device Box, PVC, Boxes (2348)
- LEGRAND Extra Deep Device Box, Ivory, Boxes (2348-2)
- LEGRAND Entrance End, Ivory, PVC, Ends (2310A)
- LEGRAND Communication Blank, Ivory, PVC (CM2-BL)
- LEGRAND Cover, White, PVC, 60N2 Series, Covers (40N2C08WH)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (411)
- WIREMOLD Communications Cover Plate, Brown, Brass (829CK-1)
- Legrand Raceway Fittings