Shop All Raceway Fittings
Legrand
Blank End, Ivory, PVC, Ends
Mfr # 410B
Zoro # G2092002
product price: $1.19
/ea
Sold in multiples of 5 for $5.95
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Color Ivory
- For Use With 400 Raceways
- Material Non-Metallic
- Mounting Snap On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 410B
- Zoro # G2092002
- UPC # 786776051346
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 1/2 in |
Length | 3/4 in |
Length (Straight Wireway) | 0.8125 in |
Overall Length | 3/4 in |
Length (In.) | 13/16 |
Width (In.) | 0.375 |
For Raceway Width x Height | 7/8 in x 7/16 in |
Raceway Width | 1 in |
Overall Width | 1/2 in |
Overall Height | 1/2 in |
Raceway Height | 1/2 in |
For Raceway Height | 1/2 in |
For Raceway Width | 1 in |
Description
Blank End, Series 400, For Raceway Height 1/2 in, For Raceway Width 1 in, For Raceway Width x Height 7/8 in x 7/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 400 Raceways, Includes (1) Blank End Fitting, Overall Height 1/2 in, Overall Length 3/4 in, Overall Width 1/2 in, Standards cULus Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4 AWG, 25 ft., Black, Rubber (19YD97)
- ELECTRIDUCT Electriduct PVC Coated Galvanized Steel Flexible Conduit (WL-ED-PSC-150-25)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PLILC)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 500A, 600V AC, Non-Indicating (FLSR500)
- LEGRAND Blank End, Gray, Steel, Ends (G3010B)
- LEGRAND Blank End Fitting, Ivory, PVC, Ends (PN03F20V)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- LEGRAND Blank End, Gray, Steel, Ends (G4010B)
- LEGRAND Round Fan Box, Ivory, Steel, Boxes (V5738AF)
- LEGRAND Device Box, Black, Boxes (OFR48-2)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- Legrand Raceway Fittings