Shop All Raceway Fittings
Legrand
Blank End Fitting, Ivory, PVC, Ends
Mfr # PN03F20V
Zoro # G3310842
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category End Fittings
- Number of Channels 1
- For Use With PN03 Raceways
- Series PN03
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PN03F20V
- Zoro # G3310842
- UPC # 786776015393
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 3/4 in |
Width | 3/4 in |
Height | 1/2 in |
Length (Straight Wireway) | 0.687 in |
Overall Width | 3/4 in |
Height (In.) | 0.5 |
For Raceway Height | 1/2 in |
Length (In.) | 0.687 |
For Raceway Width x Height | 13/16 in x 1/2 in |
Overall Length | 3/4 in |
For Raceway Width | 3/4 in |
Width (In.) | 0.812 |
Overall Height | 1/2 in |
Bend Radius | 1 in |
Description
Blank End Fitting, Series PN03, For Raceway Height 1/2 in, For Raceway Width 3/4 in, For Raceway Width x Height 13/16 in x 1/2 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type PN03 Raceways, Includes (1) Blank End Fitting, Overall Height 1/2 in, Overall Length 3/4 in, Overall Width 3/4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kits, 7.88x7.50, SS Type 31 (AVK66SS6)
- EATON BUSSMANN Open Fuse Block, G UL Class, 2 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3012SQ)
- OMRON Proximity Sensor, Capacitive, 30mm, PNP, NO (E2K-X15MF1)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- LEGRAND Single Round Opening, Gray (G4047AX)
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- LEGRAND Device Plate, Gray, Steel, Plates (G4047C-2)
- LEGRAND Blank End, Ivory, Steel, Ends (V3010B)
- LEGRAND Device Box, Black, Boxes (OFR48-2)
- LEGRAND Blank Faceplate, Ivory, PVC, Faceplates (5507B)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249I-24)
- Legrand Raceway Fittings