Shop All Electrical Raceways
Legrand
Base Seam Clip, White, PVC, Clips
Mfr # 40N2F05WH
Zoro # G2286882
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series CableSmart 40N2
- Color White
- Material Non-Metallic
- Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 40N2F05WH
- Zoro # G2286882
- UPC # 786776136593
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 3/4 in |
Width | 4 in |
Height | 2 in |
Length (Straight Wireway) | 0.625 in |
For Raceway Width | 4 in |
Overall Length | 3/4 in |
Overall Width | 4 in |
Overall Height | 2 in |
For Raceway Height | 2 in |
For Raceway Width x Height | 4 in x 2 in |
Width (In.) | 4 |
Height (In.) | 2 |
Length (In.) | 0.625 |
Bend Radius | 2 in |
Description
Base Seam Clip, Series CableSmart 40N2, For Raceway Height 2 in, For Raceway Width 4 in, For Raceway Width x Height 4 in x 2 in, Material Non-Metallic, Color White, Number of Channels 1, Bend Radius 2 in, Compatible with Product Type 40N2 Raceways, Features Covers Seams Between Sections of 40N2B08 Raceway Base, Includes (1) Base Clip, Overall Height 2 in, Overall Length 3/4 in, Overall Width 4 in, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Form 85 (K75-A)
- FLEX-STRUT Conduit Clamp, EMT Thinwall, 1/2" (FS-1000A-1/2 E/G)
- CARLING TECHNOLOGIES Rotary Switch, SP3T, 4 Connections (700-BL)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, plastic, green flush, 22mm, universal LED, for insetion of legend (ZB5AA38)
- LEGRAND Flat Elbow, Ivory, Steel, Elbows (V4011)
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- LEGRAND Wire Clip, White, Steel, Clips (G3000WC)
- LEGRAND Tee, Ivory, Steel, Tees (V5715)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- LEGRAND Wire Clip, Gray, Steel, Clips (G6000WC)
- W BOX RACEWAY CONN 3/4in END CAP, 4PK (0E-75ECW4)
- Legrand Electrical Raceways