Shop All Raceway Fittings
Legrand
Base, Gray, Steel, Bases
Mfr # DS4000-B
Zoro # G2198646
product price: $80.39
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$80.39
Free 30-Day Returns
Key Features
- Fittings Sub-Category Bases
- Color Gray
- For Use With DS4000 Raceways
- Material Steel
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # DS4000-B
- Zoro # G2198646
- UPC # 786776081183
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 10 ft |
Width | 5 1/2 in |
Height | 2 in |
Length (Straight Wireway) | 120 in |
Hole Dia. (In.) | 9.32 |
Overall Height | 2 in |
Overall Width | 5 1/2 in |
Height (In.) | 2 |
Width (In.) | 5.5 |
Length (In.) | 120 |
Overall Length | 10 ft |
Depth | 2.0 in |
Description
Base, Series DS-4000, Material Steel, Color Gray, Number of Channels 2, Compatible with Product Type DS4000 Raceways, Features Each Base Section has Mounting Holes, Includes Couplings, Overall Height 2 in, Overall Length 10 ft, Overall Width 5 1/2 in, Standards EIA/TIA, NEC, NEMA, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P24)
- KLEIN TOOLS Cinch Strap Cable Ties, 6-Pack (450-600)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (3RT20281BB443MA0)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2020103PTWW)
- LEGRAND Entrance End, Black, Steel, Ends (OFR10A)
- LEGRAND RJ11/RJ45 Cover, Ivory, Covers (5507RJ)
- LEGRAND Flush Type Box Extension Adapter, Ivory (V5751)
- LEGRAND Round Fan Box, Ivory, Steel, Boxes (V5738AF)
- LEGRAND Blank End, Ivory, PVC, Ends (810B)
- LEGRAND Tee, Ivory, PVC, 400 Series, Tees (415)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- Legrand Raceway Fittings