Shop All Single Pole Devices
Legrand
Assembly Tool, Male Type, Yellow, Steel
Mfr # PS16CLM
Zoro # G7766355
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Male
- Color Yellow
- Power Terminals Wire Size #4 to 4/0
- Fits 16 Series Plug
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PS16CLM
- Zoro # G7766355
- UPC # 785007156706
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #4 to 4/0 |
Maximum Wire Size | 4/0 AWG |
Minimum Wire Size | 4 AWG |
Details
Item | Assembly Tool |
Type | Male |
Color | Yellow |
Fits | 16 Series Plug |
Material | Steel |
For Use With | In Line Connectors |
Conductor Material | Brass |
Contact Material | Brass |
Compatible with Series | 16 |
Product Type | Cam Prod Extractor |
Description
Assembly Tool, Product Type Cam Prod Extractor, Material Steel, Color Yellow, Compatible with Series 16, Contact Material Brass, Maximum Wire Size 4/0 AWG, Minimum Wire Size 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 240/480V AC (31EH05)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAU20)
- GE Molded Case Circuit Breaker, THQL Series 70A, 1 Pole, 120/240V AC (THQL1170)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- HUBBELL Double Connctr, 300/400A, Org, Femal-Female (HBLDFO)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- HUBBELL Single Pole Connector, Non-Met Cover, Whit (HBLNCW)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- HUBBELL Single Pole Connector, Non-Met Cover, Blck (HBLNCBK)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- Legrand Single Pole Devices