Shop All Plug & Connector Accessories
Legrand
Angled Receptacle, 3R Nema, Male, White
Mfr # PS45MRSBW
Zoro # G7313951
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Santoprene
- Cable Range 2/0 to 4/0
- Single Pole Device Style Taper Nose
- Standards CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # PS45MRSBW
- Zoro # G7313951
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Wire Size Range | 2 AWG - 4/0 AWG |
Minimum Wire Size | 2 AWG |
Maximum Wire Size | 4/0 AWG |
Description
Angled Receptacle, Current Rating 400 A, Gender Male, Housing Color White, Housing Material Santoprene, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Voltage Rating 600V AC, End Type Taper Nose, NEMA Enclosure Rating 3R, Standards CSA Certified, Terminal Connection Type Threaded Stud, Compatible with Series 16, For Location Indoor, Outdoor, Includes Mounting Hardware No, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Mounting Location Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 14" UV Black Mounting Cable Zip Ties - 25 Pack (199257)
- TRIPP LITE UPS System, 1 kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- EATON Hub Cutler-Hammer Bolt-On 2.00 For Meter Socket (ARP00006CH2)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 20A, 125V AC, Non-Indicating, 10kA at 125V AC (BLF020)
- LEGRAND Nightlight GFCI Combo, Dplx Switch, 125VAC (1597NTLTRLACCD4)
- HUBBELL Cap, White, 300/400 Amp Male Single Pole (HBLMCAPW)
- HUBBELL Cover, White, Steel, 300/400A Panel Mount (HBLSCW)
- EATON 50A NEMA 14-50R 125V/250V RV Utility Power Outlet (CHU1S)
- LEVITON Plug Turnlok 3Wire 15A (04720-00C)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (25 Pack) (CA25)
- MARINCO 305R Marinco 30A 125V Receptacle, Locking (305R)
- Legrand Plug & Connector Accessories