Shop All Power Cables
Legrand
6Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13R) - Gray
Mfr # 48044
Zoro # G0409030
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V
- Cable Length 6 ft
- Color Gray
- Type Power Cord
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 48044
- Zoro # G0409030
- UPC # 757120480440
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cable Length | 6 ft |
Details
Voltage | 125 V |
Color | Gray |
Type | Power Cord |
Application | Commercial |
Jacket Rating | SVT Rated |
Wire Gauge | 16 AWG |
Amperage | 13 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- PANDUIT Tiemnt, 304ss, 1holefoldoverr, .25"s, PK100 (MTM1H25-C)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, White, Custom Length Cable Ties (450-960)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- LEGRAND 8Ft 18 Awg Coiled Hospital Grade Power Cord (Nema 5-15P To Iec320C13) (48066)
- LEGRAND 6Ft 18Awg Hsptl Pc Coiled, 5-15P-C13 Bk (48065)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48000)
- LEGRAND 2.5M 14 Awg European Power Cord (Cee7/7 To Iec320C13) (Taa Compliant) (03138)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48042)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1203-100)
- Legrand Power Cables