Shop All Electrical Box Covers
Legrand
2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W
Mfr # 3260WBK
Zoro # G7893000
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Orientation Horizontal or Vertical
- Number of Gangs 2
- Height 5-1/4"
- Width 4-17/64"
- Depth 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 3260WBK
- Zoro # G7893000
- UPC # 785007037128
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 5-1/4" |
Width | 4-17/64" |
Depth | 1/8" |
Details
Item | Weatherproof Cover |
Mounting Orientation | Horizontal or Vertical |
Number of Gangs | 2 |
Cover Material | Nylon |
For Use With | Duplex Receptacles |
Color | Black |
Lid Style | Self Closing |
Mounting Box | Portable Outlet Box |
Gasket Material | Neoprene/EPDM |
NEMA Rating | 3R |
Description
Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With Duplex Receptacles, Mounting Orientation Horizontal or Vertical, Lid Style Self Closing, Number of Gangs 2, Gasket Material Neoprene/EPDM, Cover Material Nylon, Color Black, Height 5 1/4 in, Width 4 17/64 in, Depth 1/8 in, NEMA Rating 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Aluminum (746057)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2150S)
- LEGRAND Device Bracket, Steel, 4000 Series (V4050)
- LEGRAND Device Plate, 1 Gang, Steel (G6007C-1)
- LEGRAND Device Plate, 2 Gang, Steel (V6007C-2)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- LEGRAND Electrical Box Cover, Horizontal or Vertical, 2 Gang (3263WBK)
- LEGRAND Electrical Box Cover, Horizontal or Vertical, 2 Gang (3265BK)
- HAMMOND N3 Screw Cover, 24X24X6, Gray (C3SC24246GY)
- Legrand Electrical Box Covers