Shop All Specialty Switches
Legrand
1P 15A 120277VAc, TM870W
Mfr # TM870W
Zoro # G708238191
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage (AC) 120 V-AC, 277 V-AC
- Number of Gangs 1
- Amperage 15 A
- Standard UL 498, 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # TM870W
- Zoro # G708238191
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Height | 4.19 in |
Depth | 1.27 in |
Width | 1.43 in |
Details
Color | White |
Voltage (AC) | 120 V-AC, 277 V-AC |
Number of Gangs | 1 |
Amperage | 15 A |
Standard | UL 498, 20 |
Mounting Type | Box |
Number of Switches | 1 |
Application | Residential/Commercial |
Special Features | Designer style, smooth quiet paddle action |
Switch Type | Paddle |
Number of Poles | Single Pole |
Voltage | 120.0 V, 277.0 V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M035)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60608)
- UNISTRUT STRUT CHNL 1-5/8X48"" 12G (RP1000T0768PG)
- HP ENTERPRISE Hp 6 Foot, 10 Amp, Nema 5-15P To Iec320-C13 Us Power Cord (Plugs (AF556A)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- LENNOX 340F ROLLOUT SWITCH (13H04)
- MILLER ELECTRIC Switch Trigger, Fits Miller Electric (196255)
- AAON SWITCH DPS 012WC (R62330)
- MIDWEST FASTENER Black Plastic Single Pole Rotary Switches 2PK (65221)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- CARRIER Hh18Ha452 Temp Rollout Switch (HH18HA452)
- Legrand Specialty Switches