Shop All Locking Connectors
Legrand
15A Ground Monitoring Locking Connector 2P 3W 277VAC L7-15R
Mfr # PSL715CGCM
Zoro # G2589562
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15
- Amps 15
- NEMA Plug Configuration - Plugs and Receptacles L7-15R
- Voltage 277VAC
- Voltage - Plugs and Receptacles 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legrand
- MFR # PSL715CGCM
- Zoro # G2589562
- UPC # 785007236750
- Country of Origin Mexico
- Category Locking Connectors
Dimensions
Cord Size | 0.230 in to 0.720 in |
For Maximum Cable Diameter | 0.69 in |
Overall Length | 2.791 in |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.23 in |
Outside Diameter | 1.516 in |
Minimum Wire Size | 18 AWG |
Description
Ground Continuity Monitoring Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L7-15R, Number of Poles 2, Number of Wires 3, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 277V AC, Wiring Style Standard, Contact Material Brass, For Maximum Cable Diameter 0.69 in, For Minimum Cable Diameter 0.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load center accessory, QO/Homeline, main lug kit, 150A to 225A, AWG 6-300 kcmil, field installable (QOL225)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133463)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 250V DC, 5 PK (ABC-2-R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 7A, 250V AC, Non-Indicating (FRN-R-7)
- LEGRAND 30A Ground Monitoring Connector 3P 4W 125/250VAC L14-30R (L1430CGCM)
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R (L520CGCM)
- LEGRAND 30A Locking Connector 2P 3W 125VAC L5-30R BK/WT (L530CGCM)
- LEGRAND 30A Ground Monitoring Locking Connector 2P 3W 250VAC L6-30R (L630CGCM)
- LEGRAND 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (L620CGCM)
- HUBBELL 20A Twist-Lock Connector 4P 5W 120/208VAC L21-20R BK/WT (HBL2513)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- Legrand Locking Connectors