Shop All Power Cables
Legrand
12Ft 16Awg Hsptl Pwr Cbl, 5-15P-C13R Clr
Mfr # 48050
Zoro # G0571756
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V
- Cable Length 12 ft
- Color Gray
- Type Power Cord
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legrand
- MFR # 48050
- Zoro # G0571756
- UPC # 757120480501
- Country of Origin Unknown
- Category Power Cables
Dimensions
Cable Length | 12 ft |
Details
Voltage | 125 V |
Color | Gray |
Type | Power Cord |
Application | Commercial |
Amperage | 13 A |
Jacket Rating | SVT Rated |
Wire Gauge | 16 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (B100804SC)
- CALCONDUIT Run Thread, 2 in. x 36 in., GRC (117174)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- ABB Liquid Tight Connector, 1 in., Silver (2942AL)
- LEGRAND 8Ft 18 Awg Coiled Hospital Grade Power Cord (Nema 5-15P To Iec320C13) (48066)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48000)
- LEGRAND 6Ft 18Awg Hsptl Pc Coiled, 5-15P-C13 Bk (48065)
- LEGRAND 2.5M 14 Awg European Power Cord (Cee7/7 To Iec320C13) (Taa Compliant) (03138)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48042)
- APC Power Cord, 5-15P, SJT, 8.2 ft., Blk, 12A, 14/3 (AP9872)
- Legrand Power Cables