Shop All Decorative Mirrors
Legion Furniture
Legion WLF7021-18-M 30 x 0.9 x 16 in. Weathered Gray Mirror
Mfr # WLF7021-18-M
Zoro # G303940109
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legion Furniture
- MFR # WLF7021-18-M
- Zoro # G303940109
- UPC # 728028428780
- Country of Origin China
- Category Decorative Mirrors
Description
Legion Furniture giving us a fabulous furniture for lifelong usage. By using this, we will getting a supreme comfort level. Here we can find different kinds of lightings, Mirrors, wall arts and so on. Each and every display of lights give us special feel.
The Legion mirror features a rectangle shape made from MDF It has excellent craftsmanship with a strong and sturdy construction It is uniquely designed to be added to your decorative collection.
Specifications- Color: Weathered Gray
- Material: MDF, Glass
- Dimension: 30" H x 0.9" W x 16" D
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON CHAIR, EXEC, HIGH BACK, BK (HON2095HPWST10T)
- INTERDESIGN iDesign 72 in. H X 72 in. W Clear Raindrop Shower Curtain Vinyl (21981)
- R & R TEXTILE Pool Towel, 22x44 In., Striped, PK12 (62270)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- FABULAXE 31" Accent Wall Mounted Mirror with Gold and Silver with Decorative Modern Pedal Leaf Frame (QI004341)
- WAYBORN Wayborn MB208 14.5 x 14.5 x 2 in. Beveled Mirror Tray; Mirror (MB208)
- QUOIZEL Marcos Mirror (QR1857BN)
- ELK HOME Finbar Wall Mirror (7011-2013)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- H2H Rattan Rectangular Mirror with Galvanized Metal Frame and Hanging Rope - Silver (H22546634)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- Legion Furniture Decorative Mirrors