Legion Furniture WLF9324-VG 24 in. Sink Vanity; Vouge Green
Mfr # WLF9324-VG
Zoro # G804167272
Product Information
- Brand Legion Furniture
- MFR # WLF9324-VG
- Zoro # G804167272
- UPC # 787907647520
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
We are one of the leading manufacturers and suppliers of an aesthetically designed array of Wall Mounted Wash Basin, Table Top Wash Basin, Wall mounted toilet seat, One Piece Toilet Seat. These products are reckoned for fine finish, reliability, attractive look, long lasting shine and high durability.variety of colors, shapes and sizes to suit the decor of the bathroom, these products are widely used in schools, colleges, homes, hostels, hospitals, hotels, restaurants, cinemas, etc. Furthermore, these products are offered at the most affordable prices to our customers.
Features- 24 in. Sink Vanity
- Delicate design make it easy to assemble
- Which is different from other cabinets
- Color: Vouge Green
- Size: 24 in.
- Marble: White Ceramic Top
- Contry of Origin: Vietnam
- Weight: 82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Valve Seal Replacement Rpr Kits (RK7000-120)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- JONES STEPHENS ½" PEX (F1960) Stub Out Elbow W/ Square Mounting Flange, 4" x 8" (S71005)
- APOLLO VALVES Stem Extension, For 94ALF-107-01A, 1-1/2In (78217601)
- LEGION FURNITURE 20 in. Weathered Gray Sink Vanity (WLF6043-M)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- LEGION FURNITURE 24 in. Blue Sink Vanity with Black Metal PVC Frame, Blue (WH7024-BL-PVC)
- LEGION FURNITURE Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso (WLF9024-E)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- INNOCI-USA Anacapa 22 in. W Wall Mounted Vanity Set with Integrated Basin and Rounded Mirror in Glossy White (91220281)
- Legion Furniture Bathroom Vanities with Tops