Legion Furniture WLF9318-PG 18 in. Sink Vanity; Pewter Green
Mfr # WLF9318-PG
Zoro # G004167287
Product Information
- Brand Legion Furniture
- MFR # WLF9318-PG
- Zoro # G004167287
- UPC # 787907647490
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Vanity in Pewter Green with Ceramic Top in White with White Basin has elegant styling that will complement a wide variety of bath or powder room decor. The durable Pewter Green finished cabinet has plenty of storage space for your necessities and features an open cubby. The white ceramic vanity top has an integral sink and is pre-drilled for a single faucet for simple installation. With decorative accents including the cabinet hardware, this vanity is a simple solution to adding functionality and beauty to your decor. The cabinet is pre- assembled for easy installation.
Features- 18 in. Sink Vanity
- Delicate design make it easy to assemble
- The large area of the four corners is covered by aluminum plate
- Color: Pewter Green
- Size: 18 in.
- Marble: White Ceramic Top
- Sink Type: White Ceramic Sink
- Contry of Origin: Vietnam
- Weight: 56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Penal-Matic(R) Cartridge Assembly (2302-020-001)
- ANZZI Impasto Vessel Sink in Hand Painted Mural (LS-AZ217)
- LEGEND VALVE 1/2" X 8" 304 SS NIPPLE (304-072)
- ZURN 1.6 GAL EZ FLUSH VALVE W/'CCP' (ZER6000AV-WS1-CCP)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- LEGION FURNITURE Legion Furniture WLF9024-B 24 in. Kd Blue Sink Vanity (WLF9024-B)
- LEGION FURNITURE 24 in. Blue Sink Vanity with Black Metal PVC Frame, Blue (WH7024-BL-PVC)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- LEGION FURNITURE Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso (WLF9024-E)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- Legion Furniture Bathroom Vanities with Tops