Legion Furniture WLF9218-W 18 in. Sink Vanity; White
Mfr # WLF9218-W
Zoro # G004167089
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legion Furniture
- MFR # WLF9218-W
- Zoro # G004167089
- UPC # 787907877224
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Legion Furniture founded in 2004, one of the finest and leading manufacturers in the United States, particularly in size and volume. Experienced professionals handcraft all products that have pride on range of details, enable to provide unique designs, creation, originality, and unsurpassed value, to exceed your expectations. Throughout each product line, Legion Furniture distinguishes itself by offering furnishings line of bathroom vanities, bathtubs, faucets, side cabinets, mosaic tile, lamps, mirrors, traditional, transitional, and modern designs extravagances with outstanding customer service care. Besides case goods furniture wholesale, Legion also specializes in hospitality, Government, Senior Living, Contract Seating and commercial offices furniture.We fully understand the specific high standard of needs in this industry; over the years, we have completed many projects with many satisfied customers. We want to be your choice for distinctive furniture solutions.
Features- White Ceramic Top
- White Ceramic Sink
- Color: White
- Sink: White ceramic
- Materials: Ceramic, poplar, veneered plywood with MDF
- Size: 18 in.
- Weight: 56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-23)
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 40 (5P717)
- AMERICAN FILTER CO 4 H, 3 PK (UFK8001-AFC-RF-M2-3-72883)
- ZORO SELECT 3/4" x 3/8" FNPT SS Reducing Coupling (4307000536)
- LEGION FURNITURE 24 in. Blue Sink Vanity with Black Metal PVC Frame, Blue (WH7024-BL-PVC)
- LEGION FURNITURE Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso (WLF9024-E)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- LEGION FURNITURE Legion Furniture WLF9024-B 24 in. Kd Blue Sink Vanity (WLF9024-B)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLS-BN)
- Legion Furniture Bathroom Vanities with Tops