Legion Furniture WLF9024-W 24 in. KD White Sink Vanity
Mfr # WLF9024-W
Zoro # G504167022
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legion Furniture
- MFR # WLF9024-W
- Zoro # G504167022
- UPC # 787907717247
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Legion 24 in. W Vanity in White with Ceramic Top in White with White Basin has elegant styling that will complement a wide variety of bath or powder room decor. The durable White finished cabinet has plenty of storage space for your necessities and features an open cubby. The white ceramic vanity top has an integral sink and is pre-drilled for a single faucet for simple installation. With decorative accents including the cabinet hardware, this vanity is a simple solution to adding functionality and beauty to your decor. The cabinet is pre- assembled for easy installation.
Features- No assembly required
- Faucet and Mirror are not included
- Professional Installation recommended
- White Ceramic Top
- White Ceramic Sink
- Finish: White
- Material: Ceramic, poplar, veneered plywood with MDF
- Type of Top: Ceramic
- Sink: White ceramic
- Faucet Hole: Pre-drilled with one holes
- Hardware Finish: Metal
- Number of Doors: Two(2)
- Dimension: 35" x 24" x 18.25"
- Weight: 75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Coupler with Locking Arms, 3 x 3In, 250psi (D300AL)
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735172-400.020)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 2 In (8290A025)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 10)
- LEGION FURNITURE 20 in. Weathered Gray Sink Vanity (WLF6043-M)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- LEGION FURNITURE 24 in. Blue Sink Vanity with Black Metal PVC Frame, Blue (WH7024-BL-PVC)
- LEGION FURNITURE Legion Furniture WLF9024-B 24 in. Kd Blue Sink Vanity (WLF9024-B)
- LEGION FURNITURE Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso (WLF9024-E)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- LAVIVA Luna, 30, Espresso Cabinet & White Quartz Counter (313DVN-30E-WQ)
- Legion Furniture Bathroom Vanities with Tops