Legion Furniture WLF9024-B-M 20 in. Blue Mirror
Mfr # WLF9024-B-M
Zoro # G503940039
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legion Furniture
- MFR # WLF9024-B-M
- Zoro # G503940039
- UPC # 787907717377
- Country of Origin China
- Category Decorative Mirrors
Description
Legion Furniture founded in 2004, one of the finest and leading manufacturers in the United States, particularly in size and volume. We are partners with 12 factories in China, who has more than 3,000 workers and state of the art technology. Experienced professionals handcraft all products that have pride on range of details, enable to provide unique designs, creation, originality, and unsurpassed value, to exceed your expectations. Throughout each product line, Legion Furniture distinguishes itself by offering furnishings line of bathroom vanities, bathtubs, faucets, side cabinets, mosaic tile, lamps, mirrors, traditional, transitional, and modern designs extravagances with outstanding customer service care. Besides case goods furniture wholesale, Legion also specializes in hospitality, Government, Senior Living, Contract Seating and commercial offices furniture.We fully understand the specific high standard of needs in this industry; over the years, we have completed many projects with many satisfied customers. We want to be your choice for distinctive furniture solutions.
Features- No Assembly Required
- Blue Mirror
- Color: Blue
- Material: Wood
- Material Type: Solid Poplar, MDF/Veneer
- Dimension: 20" x 1" x 30"
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- MANHATTAN COMFORT DUMBO 6-Drawer Double Low Dresser in Olive Green (DR003-OG)
- TUUCI Bottom Hub Silver Polymer-6 Position (K101001-6-SIL-1M)
- SHEPHERD HARDWARE CHAIR GLIDE FELT 4PC (9938)
- QUOIZEL Marcos Mirror (QR1857BN)
- BACK2BASICS 59.5 in. White Finish Cheval Standing Mirror (BA2629427)
- VINTIQUEWISE Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards (QI003389.L)
- SUPREME SOURCE AND SUPPLY Unvsl PTAC ArchGril 42x 16.14x1.18 DBrnz (4120700)
- H2H Metal Octagon Wall Mirror with Frame, Metallic Silver (H22674337)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- BAXTON STUDIO Vera Modern Bohemian Natural Brown Rattan Accent Wall Mirror (211-12756-ZORO)
- Legion Furniture Decorative Mirrors