Shop All Bathroom Vanities with Tops
Legion Furniture
Legion Furniture WLF6022-W 30 in. SINK VANITY WITHOUT FAUCET
Mfr # WLF6022-W
Zoro # G304167093
product price: $1,231.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,231.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legion Furniture
- MFR # WLF6022-W
- Zoro # G304167093
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Specification
- Style - Cottage
- Color - Matt White
- Dimension - 19 x 30 x 34 in.
- Material - Solid Poplar And MDF/ Veneer
- Finish - Matt White
- Top - Black Granite Top
- Sink - White Ceramic Farm Sink
- 2 soft closing doors
- Faucet Hole 3 Pre - drilled Holes for 4 in. Faucet
- Warranty - 1 year manufactory defects-parts only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Aluminum, Shower Door Top Roller, for Premiere Shower Doors 2 Pack (M 6055)
- ORION 3 7/8 in W x 7 in L x 6 7/8 in H, Above or Below, Polyethylene (CS1-6x3x4)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Faucet & Strainer, 14x10x5 Deep (670448)
- GERBER Grid Strainer, For Gerber Lav Faucets (DA505084)
- LEGION FURNITURE Legion Furniture WLF9024-B 24 in. Kd Blue Sink Vanity (WLF9024-B)
- LEGION FURNITURE 24 in. Blue Sink Vanity with Black Metal PVC Frame, Blue (WH7024-BL-PVC)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- LEGION FURNITURE 20 in. Weathered Gray Sink Vanity (WLF6043-M)
- LEGION FURNITURE Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso (WLF9024-E)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- MANHATTAN COMFORT Modern Vanity with Sink for Bathroom and Sink Use (VS-3601-WH)
- Legion Furniture Bathroom Vanities with Tops