Shop All Bathroom Vanities with Tops
Legion Furniture
Legion Furniture WLF6020-E 24 in. SINK VANITY WITHOUT FAUCET
Mfr # WLF6020-E
Zoro # G704167280
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legion Furniture
- MFR # WLF6020-E
- Zoro # G704167280
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Features
- Material - Solid Poplar And MDF/Veneer
- Finish - Espresso
- Top - White Ceramic Top
- Sink - White Ceramic Sink
- Faucet Hole - 3 Pre - drilled holes for 4 in. faucet
- Faucet purchase separately
- No Assembly required
- Warranty - 1 year manufactory defecets - parts only
- 2 soft closing doors + 1 Shelf
- Dimension - 18.8 x 23.3 x 34 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" x 5/8" NOM C Copper Reducer (600 3/4X5/8)
- MAXPURE STAINLESS STEEL FITTING (TEG216L2.0-PL)
- NIBCO Solder Pressure Couplings, Copper (9001251)
- CHAMPION 10" Flanged Stainless Steel Wafer Check Valve (10SD15-SSVS-R)
- LEGION FURNITURE 18 in. Sink Vanity, Vouge Green (WLF9218-VG)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- LEGION FURNITURE 24 in. Blue Sink Vanity with Black Metal PVC Frame, Blue (WH7024-BL-PVC)
- LEGION FURNITURE Legion Furniture WLF9024-B 24 in. Kd Blue Sink Vanity (WLF9024-B)
- LEGION FURNITURE Legion Furniture WLF9324-B 24 in. Blue Sink Vanity (WLF9324-B)
- LEGION FURNITURE Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso (WLF9024-E)
- LAVIVA Wilson 30, Grey Cabinet & Black Wood Countertop (313ANG-30G-BW)
- Legion Furniture Bathroom Vanities with Tops