Shop All Pipe Hangers
Legend Valve
TUBE TRACK-1/2"
Mfr # 800-323
Zoro # G1807105
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 39"
- Connection Type for 3/8” or 1/2” tubing are spaced every 2”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 800-323
- Zoro # G1807105
- UPC # 662545067285
- Country of Origin Germany
- Category Pipe Hangers
Dimensions
Size | 39" |
Details
Connection Type | for 3/8” or 1/2” tubing are spaced every 2” |
Description
Tube Track & Tube Track Duo – Used to hold tubing to rigid foam, wood or concrete. Clips at end of each piece allow 3-1/4’ (39”) sections to snap together.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3139 12 00)
- LEGEND VALVE 1/4" BLACK MERCHANT COUPLING (350-701)
- APG 8" Aluminum Part DP (380DPAL)
- TRUESEAL Push-to-Connect, Threaded Female Connector, 1/2 in Tube Size, PVDF, Black (FB8FC6-HBLK)
- LEGEND VALVE METAL FLANGE BEND SUPPORT 1/2 (509-023)
- LEGEND VALVE STAPLE FOR RIGID FOAM 1-1/2, 300 EA (800-340-40)
- LEGEND VALVE CLIP HOLDER RAIL (800-500)
- LEGEND VALVE TUBE INSTALLATION STAPLE TOOL (800-340)
- LEGEND VALVE CLIP HOLDER RAIL ADAPTER (800-501)
- LEGEND VALVE STAPLE FOR RIGID FOAM 2-1/8, 300 EA (800-340-55)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1" (22FP59)
- Legend Valve Pipe Hangers