Shop All Pipe Hangers
Legend Valve
TUBE HOLDER PIN 2 X 5/8 100
Mfr # 800-348
Zoro # G1842638
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 in
- Type Tube Holder Pin
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 800-348
- Zoro # G1842638
- UPC # 662545067339
- Country of Origin Germany
- Category Pipe Hangers
Dimensions
Length | 2 in |
Size | 2" |
Details
Type | Tube Holder Pin |
Description
Tube Holder Pin (2” long) - for Panels 1-1/2” or Thicker, Sold in Bags of 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Coupling, Compression, 1" Pipe Size (160-306NL)
- MOEN Handle Kit, 147573 (147573)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (886-RCF)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (801-532)
- LEGEND VALVE METAL FLANGE BEND SUPPORT 1/2 (509-023)
- LEGEND VALVE CLIP HOLDER RAIL (800-500)
- LEGEND VALVE STAPLE FOR RIGID FOAM 2-1/8, 300 EA (800-340-55)
- LEGEND VALVE CLIP HOLDER RAIL ADAPTER (800-501)
- LEGEND VALVE STAPLE FOR RIGID FOAM 1-1/2, 300 EA (800-340-40)
- LEGEND VALVE TUBE INSTALLATION STAPLE TOOL (800-340)
- ANVIL Clevis Hanger, Adjustable, Tube Sz 3/4 In (0560406514)
- Legend Valve Plumbing Accessories