Shop All Hydronic Heaters and Accessories
Legend Valve
T-88 A&D ELIMINATOR BODY A
Mfr # 800-875
Zoro # G3041555
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Vent; Check, Fill & Purge Valve; Connector Nuts and Washer
- Size 1"
- Connection Type Body A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-875
- Zoro # G3041555
- UPC # 662545069814
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1" |
Details
Item | Air/Dirt Eliminator Body |
Includes | Air Vent; Check, Fill & Purge Valve; Connector Nuts and Washer |
Connection Type | Body A |
Description
T-88 w/ Air Vent, Check, Fill & Purge Valve, Connector Nuts & Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Proportional Pilot Positioner Kit, 1/4 in Barb, Pneumatic (D-9502-8)
- ROBERTSHAW 41-203 Mb255887 Norton Oven (41-203)
- EZ-FLO EASTMAN WTR HTR PAN ALUM 24"" (60079)
- HONEYWELL R8225A1017 24V Spdt Spud Mount (R8225A1017)
- LEGEND VALVE 1/4" BACK MOUNT T & P GAUGE (800-662)
- LEGEND VALVE 1/2" BOTTOM MOUNT T & P GAUGE (800-665)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-END (800-667)
- LEGEND VALVE 3/4 T-WELL TEMP GAU 60-280 3"F (800-654)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- LEGEND VALVE 1" BALANCIN VAL BODY w/o METER (800-775NF)
- DELAVAN 1.00 70B Oil Nozzle (D10070B)
- Legend Valve Hydronic Heaters and Accessories