Shop All Valve Accessories
Legend Valve
SS TEE HANDLE 1/2" T-2001NL
Mfr # 101-943
Zoro # G1083838
product price: $3.29
/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With T-2001NL Ball Valve
- Size 1/2"
- Connection Type SS T-Handle
- Includes Nut
- Material of Construction 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-943
- Zoro # G1083838
- UPC # 662545005805
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 1/2" |
Details
Item | Tee Handle |
For Use With | T-2001NL Ball Valve |
Connection Type | SS T-Handle |
Includes | Nut |
Material of Construction | 304 Stainless Steel |
Description
.304 Stainless Steel T-Handle for 1/2" T-2001NL Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD7)
- LEGEND VALVE 2-1/2 NL FXS T-571 DIEL. UNIO (301-119NL)
- ZORO SELECT 2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPI10SL)
- DELTA 22 (52655)
- LEGEND VALVE 4" LOCKING DEVICE (101-950)
- LEGEND VALVE 4" FLAPPER & O"RING FOR 640 (900-350)
- LEGEND VALVE 3" T/S-601 HANDLE (900-019)
- LEGEND VALVE 4" 603 SOLVENT ADAPTERS (900-011)
- LEGEND VALVE 2" T/S-603 UNION O"RING (900-035)
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- SANI-LAV Jam Nut (1050)
- Legend Valve Valves