Shop All Valve Accessories
Legend Valve
SS TEE HANDLE 1" T-2001NL
Mfr # 101-945
Zoro # G1088449
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- For Use With T-2001NL Ball Valve
- Connection Type SS T-Handle
- Includes Nut
- Material of Construction 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-945
- Zoro # G1088449
- UPC # 662545122793
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 1" |
Details
Item | Tee Handle |
For Use With | T-2001NL Ball Valve |
Connection Type | SS T-Handle |
Includes | Nut |
Material of Construction | 304 Stainless Steel |
Description
.304 Stainless Steel T-Handle for 1" T-2001NL Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Right-Hand Trip Lever, 1.28 gpf, White (3658-RA-0)
- KOHLER Artifacts Rite-Temp Valve Trim With Lever Handle (TS72767-4-BV)
- BRADLEY Solenoid Valve 3/4" NPT (S27-250)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3257)
- LEGEND VALVE 1" GATE VALVE CROSS HANDLE (104-452)
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- LEGEND VALVE 3/4-1-1/4 STEM EXTENSION (101-959)
- LEGEND VALVE 3/8-1/2 STEM EXTENSION (101-958)
- LEGEND VALVE 1-1/4&1-1/2 SS HD & NUT TS2000 (101-924)
- LEGEND VALVE 1-1/2"-2" LOCKING DEVICE (101-956)
- SANITUBE Butterfly Valve Repair Kit, 1-EPDM Seat (TCBFSERK-300)
- Legend Valve Valves