Shop All Pipe Hangers
Legend Valve
RATTLE BEND 3/8"- 1/2"
Mfr # 800-503
Zoro # G1843146
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.6 in
- Height 0.9 in
- Length 6.3 in
- Type Bend Support
- Size For 1/2" tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-503
- Zoro # G1843146
- UPC # 662545069333
- Country of Origin Germany
- Category Pipe Hangers
Dimensions
Width | 0.6 in |
Height | 0.9 in |
Length | 6.3 in |
Size | For 1/2" tubing |
Details
Type | Bend Support |
Description
Tube Bend Support 90° – Holds tube in a tight radius 90° bend without a fitting elbow and without fear of “kinking”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/2" Sweat Low Lead Bronze Spring Check Valve (UP1509 1 1/2)
- ELKAY Lustertone Iconix 16Ga Ss 18.5X18.5X9 Sgl Undermt Sink Kit W Perfect Drain (ELUHH1616TPDBG)
- MUELLER Union Galvanized 4 (511-711BC)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and Silicone, Two P, Adapters, Chrome (48750-FA-CP-G-2P)
- LEGEND VALVE CLIP HOLDER RAIL ADAPTER (800-501)
- LEGEND VALVE METAL FLANGE BEND SUPPORT 1/2 (509-023)
- LEGEND VALVE STAPLE FOR RIGID FOAM 1-1/2, 300 EA (800-340-40)
- LEGEND VALVE TUBE CLIP HOLDER 1" (800-355)
- LEGEND VALVE TUBE CLIP HOLDER 3/8" (800-352)
- LEGEND VALVE STAPLE FOR RIGID FOAM 2-1/8, 300 EA (800-340-55)
- HAP SYSTEM Pipe Hanger, Steel, 1-1/2" Pipe Size (PL-1111-15)
- Legend Valve Plumbing Accessories