Shop All Plumbing Specialty Tools
Legend Valve
RACHETING SS CLAMP TOOL 3/8"-1
Mfr # 508-261
Zoro # G3043515
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" to 1"
- Connection Type One Hand Cinch Clamp Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 508-261
- Zoro # G3043515
- UPC # 662545116846
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Size | 3/8" to 1" |
Details
Connection Type | One Hand Cinch Clamp Tool |
Description
One hand stainless steel cinch clamp tool w/ LED light (ASTM F1807/2098)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reducing Elbow, 90deg, 2-1/2x2", 125, Brz Nl (4385005340)
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline (1PZB3)
- ZORO SELECT 1-1/4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43068)
- ZORO SELECT 2-1/2" Female NPT Malleable Iron Cap Class 150 (2WU79)
- LEGEND VALVE MULTI PEX CRIMP TOOL SET 3/8-1 (508-280)
- LEGEND VALVE F2098 SS CLAMP TOOL 3/8"-1" (508-260)
- LEGEND VALVE TUBE CUTTER FOR PE-RT & PEX (800-254)
- LEGEND VALVE MULTI CRIMP TOOL SET 1-1/4-2 (508-281)
- ZORO SELECT Flint Torch Lighter, Metal (45209)
- BALDWIN ESTATE Tools (8480.000)
- PLUMB PAK Furnace Key 1/4In (PP840-30)
- Legend Valve Plumbing Tools