Shop All Plumbing Specialty Tools
Legend Valve
MULTI PEX CRIMP TOOL SET 3/8-1
Mfr # 508-280
Zoro # G3042115
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/8" to 1"
- Standards ASTM F1807/2098
- Includes 3/8", 1/2", 3/4" and 1" Adapters; Go/No Go Gauge; Open-End Wrench; Replacement Screws; Plastic Case
- Tube Capacity (In.) 3/8 in to 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 508-280
- Zoro # G3042115
- UPC # 662545116853
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Size | 3/8" to 1" |
Details
Material | Steel |
Standards | ASTM F1807/2098 |
Includes | 3/8", 1/2", 3/4" and 1" Adapters; Go/No Go Gauge; Open-End Wrench; Replacement Screws; Plastic Case |
Tube Capacity (In.) | 3/8 in to 1 in |
Connection Type | Crimp Tool Set |
Description
Crimp tool set for copper crimp ring, includes go/no gauge & case (ASTM F1807/2098)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Easy Push Replacement Unit, Chrome, 5" (G05-0441-RPR)
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 20GA Brass 1-1/2"x12" (22412-20)
- KISSLER 1/4-Turn Stop, Straight, 1/2 Inx1/2 In (88-9040)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, 1-Hole Overflow Silicone and 2-Pin, Brass (48700-FA-PB-G-2P)
- LEGEND VALVE RACHETING SS CLAMP TOOL 3/8"-1 (508-261)
- LEGEND VALVE TUBE CUTTER FOR PE-RT & PEX (800-254)
- LEGEND VALVE MULTI CRIMP TOOL SET 1-1/4-2 (508-281)
- LEGEND VALVE F2098 SS CLAMP TOOL 3/8"-1" (508-260)
- TEST-TITE Twist 'N Seal Pipe Sealing Plug 1/2" (83782)
- ZORO SELECT Drum Tap Wrench, 3/4 To 1-3/4 In (34A516)
- JONES STEPHENS PIPE SOCKET SAVER 1-1/2"" (J44-150)
- Legend Valve Plumbing Specialty Tools