Shop All Pneumatic Tank Manifolds
Legend Valve
MOD MFLD 1" SUPPLY END-PAIR
Mfr # 8000-10-ES
Zoro # G1851318
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 8000-10-ES
- Zoro # G1851318
- UPC # 662545066332
- Country of Origin Italy
- Category Pneumatic Tank Manifolds
Dimensions
Size | 1" |
Details
Item | 1" Modular Supply End |
Description
1” Modular Supply End - Matching Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD030N104 (25B-D030N104)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- INTERSTATE PNEUMATICS Jack Hammer Red Rhino Rubber Hose 3/4 Inch x 100 feet 300 PSI (HJ19-100E)
- SEALMASTER Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, NPL-26TC (NPL-26TC)
- POWERMATE Hex Air Manifold, 3 Way (041-0098CT)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM125)
- POWERMATE Air Manifold, 2 Way Bar (041-0097CT)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM150)
- CONTROL DEVICES Manifold, Tank (CTM100-150)
- POWERMATE Brass Air Tank Manifold, 1/2" NPT Tankx (028-0039RP)
- Legend Valve Pneumatic Tank Manifolds